External Tooth Lock Washer, For Screw Size #12 Steel, Black Zinc Finish, 10000 PK
- Mfr # 357647
- Zoro # G206370782
product price:Â
$
760.99
/pk of 10000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
0.46-0.475 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357647
- Zoro #
- G206370782
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- #12
- Outside Diameter
- 0.46-0.475 in
- Minimum Thickness
- 0.020 in
- Maximum Thickness
- 0.027 in
- Inside Diameter
- 0.221-0.231 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Black Zinc
- System of Measurement
- Inch
Description
#12 External Tooth Lock Washers/Black Zinc/Outer Dia .460" - .475"/Thickness 020" - .027",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.