External Tooth Lock Washer, For Screw Size #12 Steel, Yellow Zinc Finish, 10000 PK

  • Mfr # 419881

  • Zoro # G906370792


product price:  $760.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
Outside Diameter
0.46-0.475 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
419881
Zoro #
G906370792
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
0.46-0.475 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
Inside Diameter
0.221-0.231 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#12 External Tooth Lock Washers/Zinc Yellow/Outer Dia .460" - .475"/Thickness 020" - .027",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products