Shop NEWPORT FASTENERS

External Tooth Lock Washer, For Screw Size 1/4 in Steel, Yellow Zinc Finish, 10000 PK

  • Mfr # 853287

  • Zoro # G006370838


product price:  $433.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
Outside Diameter
0.494-0.51 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
853287
Zoro #
G006370838
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.494-0.51 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Inside Diameter
0.256-0.267 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch

Description

1/4" External Tooth Lock Washers/Zinc Yellow/Outer Dia .494" - .510"/Thickness 023" - .028",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.