External Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 10000 PK

  • Mfr # 946000

  • Zoro # G606370849


product price:  $445.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#2
Outside Diameter
0.177-0.189 in
Minimum Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
946000
Zoro #
G606370849
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Outside Diameter
0.177-0.189 in
Minimum Thickness
0.01 in
Maximum Thickness
0.013 in
Inside Diameter
0.086-0.095 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#2 External Tooth Lock Washers/Steel/Zinc/Outer Dia .177" - .189"/Thickness 010" - .013",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products