External Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, 1000 PK

  • Mfr # 290901

  • Zoro # G906370839


product price:  $757.99
/pk 1000, $0.76/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
#6
Outside Diameter
0.305-0.320 in
Minimum Thickness
0.017 in
Maximum Thickness
0.021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290901
Zoro #
G906370839
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.305-0.320 in
Minimum Thickness
0.017 in
Maximum Thickness
0.021 in
Inside Diameter
0.14-0.15 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#6 Countersunk External Tooth Lock Washers/18-8 St. Steel/Outer Dia .305"-.320"/Thickness 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products