External Tooth Lock Washer, For Screw Size #6 410 Stainless Steel, Plain Finish, 10000 PK

  • Mfr # 525714

  • Zoro # G606370900


product price:  $319.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.305-0.32 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525714
Zoro #
G606370900
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.305-0.32 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
Inside Diameter
0.141-0.15 in

Details

Item
External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#6 External Tooth Lock Washers/410 St. Steel/Outer Dia .305" - .320"/Thickness 016" - .022",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products