External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 1000 PK
- Mfr # 458375
- Zoro # G006370807
product price:Â
$
990.99
/pk of 1000, $0.99/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
7/8 in
Outside Diameter
1.38-1.41 in
Minimum Thickness
0.052 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 458375
- Zoro #
- G006370807
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 7/8 in
- Outside Diameter
- 1.38-1.41 in
- Minimum Thickness
- 0.052 in
- Maximum Thickness
- 0.060 in
- Inside Diameter
- 0.897-0.927 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
7/8" External Tooth Lock Washers/Steel/Zinc/Outer Dia 1.380" - 1.410"/Thickness 052" - .060",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.