External Tooth Lock Washer, For Screw Size #8 410 Stainless Steel, Plain Finish, 10000 PK

  • Mfr # 634659

  • Zoro # G006370791


product price:  $449.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.365-0.381 in
Minimum Thickness
0.018 in
Maximum Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634659
Zoro #
G006370791
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.365-0.381 in
Minimum Thickness
0.018 in
Maximum Thickness
0.023 in
Inside Diameter
0.168-0.176 in

Details

Item
External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#8 External Tooth Lock Washers/410 St. Steel/Outer Dia .365" - .381"/Thickness 018" - .023",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products