External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 10000 PK

  • Mfr # 563218

  • Zoro # G306370934


product price:  $138.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
5.7-6 mm
Maximum Thickness
0.8 mm
Standards
DIN 6797A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
563218
Zoro #
G306370934
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M3
Outside Diameter
5.7-6 mm
Maximum Thickness
0.8 mm
Inside Diameter
3.2-3.38 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6797A
System of Measurement
Metric

Description

M3 External Tooth Lock Washers/Steel/Zinc/DIN6797A/Outer Dia.: 5.7 - 6 mm/Thickness: .8 mm , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products