External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 3000 PK

  • Mfr # 948328

  • Zoro # G006370821


product price:  $296.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
14.5-15 mm
Maximum Thickness
1.6 mm
Standards
DIN 6797A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
948328
Zoro #
G006370821
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
14.5-15 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.4-8.62 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6797A
System of Measurement
Metric

Description

M8 External Tooth Lock Washers/Steel/Zinc/DIN6797A/Outer Dia.: 14.5 - 15 mm/Thickness: 1.6 mm,3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.