Fender Washer, Fits Bolt Size #10 , Stainless Steel 1500 PK

  • Mfr # 928984

  • Zoro # G506313892


product price:  $1,889.99
/pk 1500, $1.26/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
928984
Zoro #
G506313892
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
1-1/2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch

Description

#10x1 1/2" Fender Washers/18-8 Stainless Steel/Outer Dia 1 1/2"/Thickness 051" - .080",1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.