Fender Washer, Fits Bolt Size #10 , Stainless Steel 3000 PK

  • Mfr # 131592

  • Zoro # G006313767


product price:  $1,967.99
/pk 3000, $0.66/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Driver Size
#10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131592
Zoro #
G006313767
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
1-1/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Driver Size
#10

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8

Description

#10x1 1/4" Fender Washers/18-8 Stainless Steel/Outer Dia 1 1/4"/Thickness 051" - .080",3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.