Fender Washer, Fits Bolt Size #10 , Stainless Steel 5000 PK

  • Mfr # 498772

  • Zoro # G306314105


product price:  $1,055.99
/pk 5000, $0.21/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498772
Zoro #
G306314105
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch

Description

#10x11/16" Fender Washers/18-8 Stainless Steel/Outer Dia 11/16"/Thickness 051" - .080",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.