Shop NEWPORT FASTENERS
See all product information
Create Account
Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK
- Mfr # 831145
- Zoro # G706313975
product price:Â
$
365.99
/pk of 25, $14.64/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 831145
- Zoro #
- G706313975
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1/2"
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.08 in
- Driver Size
- 1/2"
Details
- Item
- Fender Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
Description
1/2"x2" Fender Washers/Steel/Black Oxide/Outer Diameter: 2"/Thickness Range : .051" - .080" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.