
Shop NEWPORT FASTENERS
See all product information
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK
Mfr # 820136
Zoro # G306313726
product price:Â $502.99
/pk 25, $20.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.108 in
Maximum Thickness
0.132 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
820136
Zoro #
G306313726
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4"
Outside Diameter
1-1/8 in
Minimum Thickness
0.108 in
Maximum Thickness
0.132 in
Driver Size
1/4"
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
1/4"x1 1/8" Extra Thick Fender Washers/Steel/Zinc/Outer Dia 1 1/8"/Thickness 108" - .132" ,25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.