Fender Washer, Fits Bolt Size 3/4" , Stainless Steel 500 PK

  • Mfr # 612074

  • Zoro # G806314018


product price:  $2,036.99
/pk 500, $4.07/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Driver Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612074
Zoro #
G806314018
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Driver Size
3/4"

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8

Description

3/4"x2" Fender Washers/18-8 Stainless Steel/Outer Dia.: 2"/Thickness Range : .051" - .080" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.