Fender Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 100 PK

  • Mfr # 943264

  • Zoro # G606313877


product price:  $581.99
/pk 100, $5.82/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943264
Zoro #
G606313877
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8"
Outside Diameter
2-1/2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

7/8"x2 1/2" Fender Washers/316 Stainless Steel/Outer Dia 2 1/2"/Thickness 051" - .080",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.