Flange Nut, #10-24, Steel, Black Oxide, 4000 PK

  • Mfr # 712217

  • Zoro # G806308888


product price:  $638.99
/pk 4000, $0.16/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712217
Zoro #
G806308888
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24

Details

Item
Flange Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

10-24 Serrated Hex Flange Locknuts/Steel/Black Oxide , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.