Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.562 in Hex Wd, 0.23 in Hex Ht, 1600 PK
- Mfr # 342725-BR-1600
- Zoro # G406308752
product price:Â
$
579.99
/pk of 1600, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.23 in
Hex Width
0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342725-BR-1600
- Zoro #
- G406308752
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 3/8"-16
- Hex Height
- 0.23 in
- Hex Width
- 0.562 in
- Flange Diameter
- 0.75 in
Description
3/8"-16 Serrated Hex Flange Nuts/18-8 Stainless Steel , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.