
Flange Nut, 5/16"-18, Grade 8, Zinc Yellow, 1500 PK
Mfr # 710204
Zoro # G106308878
product price:Â $596.99
/pk 1500, $0.40/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710204
Zoro #
G106308878
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Details
Item
Flange Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Description
5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.