Flange Nut, M10-1.50, Steel, Class 8, Plain, 15 mm Hex Wd, 1000 PK
- Mfr # 189722-BR-1000
- Zoro # G606308866
product price:Â
$
292.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Width
15 mm
Flange Diameter
21.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189722-BR-1000
- Zoro #
- G606308866
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Plain
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M10-1.50
- Hex Width
- 15 mm
- Flange Diameter
- 21.8 mm
Description
M10-1.50 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.