Shop NEWPORT FASTENERS

Flange Nut, M14-2.00, Steel, Class 8, Zinc Plated, 50 PK

  • Mfr # 220221-PR-50
  • Zoro # G006308510

product price: 
$
81.15
/pk of 50, $1.62/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
220221-PR-50
Zoro #
G006308510
UPC #
-
Country of Origin
Unknown
Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Dimensions

Thread Size
M14-2.00

Description

M14-2.00 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN 6923 , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.