Flange Nut, M5-0.80, Steel, Class 8, Plain, 8 mm Hex Wd, 5000 PK

  • Mfr # 731834-BR-5000

  • Zoro # G406308875


product price: $441.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Width
8 mm
Flange Diameter
11.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731834-BR-5000
Zoro #
G406308875
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Hex Width
8 mm
Flange Diameter
11.8 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Description

M5-0.80 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.