Flange Nut, M6-1.00, Class 10, Zinc Plated, 10 mm Hex Wd, 3000 PK
- Mfr # 378312
- Zoro # G906308498
product price:Â
$
387.99
/pk of 3000, $0.13/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Width
10 mm
Flange Diameter
14.2 mm
Standards
DIN 6923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378312
- Zoro #
- G906308498
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Nut
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M6-1.00
- Hex Width
- 10 mm
- Flange Diameter
- 14.2 mm
Description
M6-1.0 Hex Flange Nuts/Non-Serrated/Class 10/Zinc/DIN6923 , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.