Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 25 PK

  • Mfr # 336007

  • Zoro # G606354429


product price:  $341.99
/pk 25, $13.68/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
336007
Zoro #
G606354429
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1" SAE Flat Washers/Steel/Zinc/Outer Diameter: 2"/Thickness Range : .108" - .160" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products