Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 5000 PK

  • Mfr # 201814

  • Zoro # G706354411


product price: $535.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
#10
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201814
Zoro #
G706354411
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
9/16 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Driver Size
#10

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

#10 USS Flat Washers/316 Stainless Steel/Outer Dia.: 9/16"/Thickness Range : .036" - .065" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.