Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 2500 PK

  • Mfr # 223088

  • Zoro # G006314054


product price:  $1,107.99
/pk 2500, $0.44/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223088
Zoro #
G006314054
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Outside Diameter
0.993 in - 1.015 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

1/2 Flat Washers/Type B Narrow Series/Zinc/Outer Dia .993" - 1.015"/Thickness 056" - .071",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.