Flat Washer, For Screw Size 13/64" , Steel Black Oxide Finish, 2000 PK

  • Mfr # 114752

  • Zoro # G006313750


product price:  $610.99
/pk 2000, $0.31/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
13/64"
Outside Diameter
5/8 in
Standards
MS15795-849B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114752
Zoro #
G006313750
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
13/64"
Outside Diameter
5/8 in
Inside Diameter
0.203 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
MS15795-849B
System of Measurement
Inch

Description

MS15795-849B/.203" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.203/OD: 0.625/Thk: 0.0402000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.