Flat Washer, For Screw Size 1/4" , 316 Stainless Steel Plain Finish, 5000 PK

  • Mfr # 947862

  • Zoro # G206313888


product price:  $1,274.99
/pk 5000, $0.25/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.045 in
Maximum Thickness
0.055 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
947862
Zoro #
G206313888
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Outside Diameter
11/16 in
Minimum Thickness
0.045 in
Maximum Thickness
0.055 in
Driver Size
1/4"

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

1/4"x11/16" Flat Washers/316 Stainless Steel/Outer Dia 11/16"/Thickness 045" - .055",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.