Flat Washer, For Screw Size 1/8" , 18-8 Stainless Steel 10000 PK

  • Mfr # 459830

  • Zoro # G206313918


product price:  $1,229.99
/pk 10000, $0.12/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
1/8"
Outside Diameter
1/4 in
Minimum Thickness
0.022 in
Standards
MS15795-803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459830
Zoro #
G206313918
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/8"
Outside Diameter
1/4 in
Minimum Thickness
0.022 in
Inside Diameter
0.125 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Standards
MS15795-803
System of Measurement
Inch

Description

MS15795-803/.125" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.125/OD: 0.250/Thk: 0.02210000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.