Flat Washer, For Screw Size 1/8" , Steel Cadmium Finish, 10000 PK

  • Mfr # 549112

  • Zoro # G306313818


product price:  $688.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS27183-4
System of Measurement
Inch
Inside Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
549112
Zoro #
G306313818
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/8"
Outside Diameter
0.312 in
Inside Diameter
0.125 in
Driver Size
0.125"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-4
System of Measurement
Inch

Description

MS27183-4/.125" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.125"/OD: 0.312" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.