Flat Washer, For Screw Size 3/16" , 18-8 Stainless Steel 5000 PK

  • Mfr # 974565

  • Zoro # G106313988


product price: $1,290.99
/pk 5000, $0.26/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Thickness
0.049 in
Standards
MS15795-841
System of Measurement
Inch
Inside Diameter
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
974565
Zoro #
G106313988
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/16"
Outside Diameter
0.438 in
Minimum Thickness
0.049 in
Inside Diameter
0.188 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Standards
MS15795-841
System of Measurement
Inch

Description

MS15795-841/.188" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.188/OD: 0.438/Thk: 0.0495000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.