Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 250 PK

  • Mfr # 711935

  • Zoro # G606313662


product price: $2,122.99
/pk 250, $8.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
2.243 in - 2.280 in
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711935
Zoro #
G606313662
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
2.243 in - 2.280 in
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
Driver Size
3/4"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4" Flat Washers/Type B Wide Series/Zinc/Outer Dia 2.243" - 2.280"/Thickness 146" - .174",250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.