This item is Discontinued.

Newport Fasteners Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel 500 PK 663017

Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel 500 PK (Discontinued)

  • Mfr # 663017
  • Zoro # G406354445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663017
Zoro #
G406354445
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
1-3/4 in
Minimum Thickness
0.082 in
Maximum Thickness
0.087 in
Driver Size
3/4"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

3/4" Flat Washers/18-8 Stainless Steel/Outer Dia.: 1 3/4"/Thickness Range : .082" - .087" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.