Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 200 PK

  • Mfr # 403378

  • Zoro # G106354288


product price:  $949.99
/pk 200, $4.75/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/4"
Outside Diameter
1-1/2 in
Minimum Thickness
0.108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403378
Zoro #
G106354288
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
1-1/2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

3/4" SAE Flat Washers/316 Stainless Steel/Outer Dia.: 1 1/2"/Thickness Range : .108" - .160" , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.