Flat Washer, For Screw Size 3/8" , Stainless Steel 1500 PK

  • Mfr # 187723

  • Zoro # G506314028


product price:  $2,152.99
/pk 1500, $1.44/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
3/8"
Standards
MS15795-813
System of Measurement
Inch
Material Grade/Class
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187723
Zoro #
G506314028
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Driver Size
0.375"

Details

Item
Flat Washer
Material
Stainless Steel
Standards
MS15795-813
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-813/.375" Mil-Spec Flat Washers/300 Series Stainless Steel/DFAR Compliant , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.