Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 5000 PK

  • Mfr # 881587

  • Zoro # G806314162


product price:  $1,495.99
/pk 5000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881587
Zoro #
G806314162
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Outside Diameter
0.727 in - 0.749 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Driver Size
3/8"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/8 Flat Washers/Type B Narrow Series/Zinc/Outer Dia .727" - .749"/Thickness 056" - .071",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.