Flat Washer, For Screw Size #4 , 18-8 Stainless Steel 5000 PK

  • Mfr # 588367

  • Zoro # G706354374


product price: $389.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588367
Zoro #
G706354374
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
Maximum Thickness
0.040 in
Driver Size
#4

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

#4 SAE Flat Washers/18-8 Stainless Steel/Outer Dia.: 5/16"/Thickness Range : .025" - .040" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.