This item is Discontinued.

Newport Fasteners Flat Washer, For Screw Size 5/16" , Steel Cadmium Finish, 5000 PK 868457

Flat Washer, For Screw Size 5/16" , Steel Cadmium Finish, 5000 PK (Discontinued)

  • Mfr # 868457
  • Zoro # G206314069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
868457
Zoro #
G206314069
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
0.734 in
Inside Diameter
0.312 in

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-11
System of Measurement
Inch

Description

MS27183-11/.312" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.312"/OD: 0.734" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.