Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 2500 PK

  • Mfr # 765332

  • Zoro # G806313769


product price:  $1,214.99
/pk 2500, $0.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
765332
Zoro #
G806313769
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
0.868 in - 0.890 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Driver Size
5/16"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16 Flat Washers/Type B Regular/Steel/Zinc/Outer Dia .868" - .890"/Thickness 056" - .071",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.