Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 5000 PK

  • Mfr # 459202

  • Zoro # G006314016


product price:  $948.99
/pk 5000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459202
Zoro #
G006314016
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
0.620 in - 0.640 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16 Flat Washers/Type B Narrow Series/Zinc/Outer Dia .620" - .640"/Thickness 056" - .071",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.