This item is Discontinued.

Newport Fasteners Flat Washer, For Screw Size 5/32" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK 428453

Flat Washer, For Screw Size 5/32" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (Discontinued)

  • Mfr # 428453
  • Zoro # G706314149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428453
Zoro #
G706314149
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/32"
Outside Diameter
0.312 in
Minimum Thickness
0.035 in
Inside Diameter
0.156 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
MS15795-805B
System of Measurement
Inch

Description

MS15795-805B/.156" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.156/OD: 0.312/Thk: 0.0355000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.