Flat Washer, For Screw Size 5/64" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK

  • Mfr # 619184

  • Zoro # G206314120


product price:  $412.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
Minimum Thickness
0.02 in
Standards
MS15795-801B
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619184
Zoro #
G206314120
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/64"
Outside Diameter
0.188 in
Minimum Thickness
0.02 in
Inside Diameter
0.078 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
MS15795-801B
System of Measurement
Inch

Description

MS15795-801B/.078" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.078/OD: 0.188/Thk: 0.0205000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.