Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 367830

  • Zoro # G306313740


product price:  $1,414.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
367830
Zoro #
G306313740
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.557 in - 0.570 in
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#6 Flat Washers/Type B Wide Series/Zinc/Outer Dia .557" - .570"/Thickness 036" - .045",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.