Flat Washer, For Screw Size 7/16" , Stainless Steel Black Oxide Finish, 500 PK

  • Mfr # 703059

  • Zoro # G006313996


product price:  $508.99
/pk 500, $1.02/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-815B
System of Measurement
Inch
Driver Size
0.438"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
703059
Zoro #
G006313996
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/16"
Driver Size
0.438"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-815B
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-815B/.438" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide/DFAR Compliant,500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.