Flat Washer, For Screw Size #8 , Stainless Steel 10000 PK

  • Mfr # 361729

  • Zoro # G006313859


product price:  $1,248.99
/pk 10000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
#8
System of Measurement
Inch
Material Grade/Class
300
Driver Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361729
Zoro #
G006313859
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Driver Size
#8

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
300

Description

NAS620-C8/#8 Mil-Spec Flat Washers/300 Series Stainless Steel/DFAR Compliant , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.