Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 10000 PK

  • Mfr # 887784

  • Zoro # G506314158


product price:  $1,721.99
/pk 10000, $0.17/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Thickness
0.032 in
System of Measurement
Inch
Driver Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887784
Zoro #
G506314158
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Minimum Thickness
0.032 in
Driver Size
#8

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

NAS1149-CN832R/#8 Mil-Spec Flat Washers/0.032 Thk/18-8 Stainless Steel/DFAR Compliant , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.