Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 25 PK

  • Mfr # 507216

  • Zoro # G006354401


product price:  $512.99
/pk 25, $20.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507216
Zoro #
G006354401
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
7/16 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Driver Size
#8

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#8 SAE Flat Washers/Steel/Zinc/Outer Diameter: 7/16"/Thickness Range : .036" - .065" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.