Flat Washer, For Screw Size M2.5 , Stainless Steel 10000 PK

  • Mfr # 377759

  • Zoro # G306354392


product price:  $961.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
377759
Zoro #
G306354392
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M2.5

Details

Item
Flat Washer
Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M2.5 Flat Washers/18-8 Stainless Steel/DIN125A , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.