Flat Washer, For Screw Size M5 , Stainless Steel 10000 PK

  • Mfr # 396512

  • Zoro # G006354326


product price:  $639.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
M5
Outside Diameter
9.64 - 10 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396512
Zoro #
G006354326
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M5
Outside Diameter
9.64 - 10 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.1 mm

Details

Item
Flat Washer
Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M5 Flat Washers/18-8 Stainless Steel/DIN125A/Outer Dia 9.64 - 10 mm/Thickness 9 - 1.1 mm,10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.